White Coveralls


Select
£6.39 Inc VAT (20%)
Up to 8.5% off


See all variants from £6.39

Description

Disposable coverall made with robust polyethylene and polypropylene bound seam
to protect from hazardous, sensitive products and processes from contamination.

Features and Benefits
• Lightweight microporous polyethylene (PE) laminate with robust bound seam for additional protection
• Two- way front zipper and re-sealable storm flap
• Thumb loop design that ensures arm protection remains in place
• Elasticated ankles, wrists and waist for an enhance fit
• Three piece elasticated hood construction delivers added durability and comfort
• Bright orange stitched seams for high safety awareness

Typical Applications
• Electronics
• Hazardous material
• Handling
• Paint spraying
• Printing
• Agriculture
• Biological hazards
• Chemical handling
• Clean room

See full description

Feature Attributes

Colour:
White
Type:
Coverall
Material:
Polyethylene,Polypropylene
Closure Type:
Zipper
Number of Pockets:
0
Product Type:
Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome