Optimair 3000 Series Respirators


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description

The Optimair 3000 is one of the leading powered air-purifying respirator (PAPR) with three configurations to enhance flexibility and choice for the intended environments. The unit is controlled with a microprocessor and variable-speed motor to ensure the user has the optimal amount of air. It is ideal to be worn on the person as it has a one-button operation and weighs in at 1.5kg. The five level battery indicator provides information on the battery status and ensures the user knows how much charge is left as to maintain safety.

Features and Benefits
• Low weight and one button operation makes it ideal to be equipped on the user
• Five-level battery indicator ensures the user is aware of the battery levels to maintain safety

*Images are for illustration purposes only*

See full description

Feature Attributes

Standards Met:
EN 12942 [TM3 full face masks],EN 12941 [TH2 hoods and visors],EN 12941 [TH3 hooded helmet]