The Mobi-Lift is designed for lifting a vehicle sideways, allowing for mechanical repairs, bodywork or repainting. The compact design with a single movable column including various fittings to suit different types of work makes this an ideal lifting solution, especially where space is limited. Max vehicle weight 2500kg; safe lifting capacity 1250kg (one side of vehicle). Overall size: 900 x 600mm.Handlebar for easy manoeuvrability into required position. Maximum lift height: 980mm. Max wheel diameter: 18". 240V, 3 pin UK plug. CE compliant. Made in Germany.