Pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, allowing vehicles to be easily moved into required position. Due to their size, these Hy-Jacks are a great mobility solution for use in tight areas or for immobilised vehicles. Suitable for maximum tyre width 305mm, 12" width wheel.Adjustable range: 345 - 630mm. Capacity: 1360kg per pair (SWL: 680kg each). Equipped with 4 nylon castors per unit.