0
1
2
3

BMG766 Cut E Nylon/Polyurethane Glove (S-7) (S)

Order Code: ZT1719028S

7
£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.598%


Description

Stay safes and comfortable with the Benchmark® cut protection glove from Globus®. Designed to deliver flexible hand movement with an open back for comfort and ventilation, the HPPE enclosed steel fibre offers excellent protection against cuts.

Features and Benefits
• Breathable liner prevents perspiration and discomfort during prolonged wear
• PU coating protects against oil and grease and maintains a good grip
• Reinforced thumb crotch protects this high wear area for a long product life
• Flexible design allows for natural movement and prevents hand fatigue
• Elasticated wrist prevents the ingress of dust and debris into the glove and keeps the hand securely enclosed
• Level E cut resistance for high-risk protection
• Good resistance to abrasion

Typical Applications
• Automotive
• Construction
• Logistics
• Maintenance
• Manufacturing
• Metalworking

Standards
• CE Category II
• EN 388:2016 4.X.4.3.E.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome