Folding Stick - Orange (Derby)

Order Code: ZT1427454S

£23.99 Inc VAT (20%)
£26.9911% off


Description

This orange Flexyfoot Premium Derby Handle Folding Walking Stick is designed for people with restricted mobility who require a little assistance when walking. It has a number of features that benefit the user when out and about providing real confidence and independence.

For increased user comfort, the stick is fitted with a soft grip handle made from a soft tactile material that rests comfortably in the palm of the hand. The traditional derby styling provides the user with many grip options to best suit their requirements.

Furthermore, the walking stick is equipped with the revolutionary, uniquely designed Flexyfoot ferrule. The ferrule has flexible bellows that absorb shock when contact is made with a surface dramatically minimising discomfort in the arm and upper body.

Additionally, the hardwearing foot tread offers up to 50% more grip than a traditional ferrule and remains fully in contact with the ground at all times ensuring maximum traction.

The height adjustable walking stick is manufactured using lightweight, premium grade aluminium and has superior tooled joints for added strength and stability. These joints allow the stick to be folded quickly and easily into a compact size for storing in the useful carry bag that is supplied as standard.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome