Hi-Vis Kilt, 1921, Yellow Black


£149.99 Inc VAT (20%)

See 7 Product Variants
£149.99

Description

The kilt is a legendary symbol of Scotland. Blåkläder has taken the kilt and created a different type of functional clothing for those who want to make a statement and enjoy the comfort and ventilation that a kilt provides. This hi-vis kilt features CORDURA®-reinforced holster pockets and back pockets. The exceptionally comfortable kilt is crafted from highly durable ripstop fabric. Together, the hi-vis fabric and segmented reflective trim provide the wearer with enhanced visibility. Lining with camo print and loops for a belt. Certified under the EN ISO 20471 standard, Class 2

Feature Attributes

Colour:
Vis Yellow/Black
Product Type:
Kilt
Material:
85% polyester, 15% cotton, ripstop, 250 g/m2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome