IRI-S Safety Glasses with Reading Area


£13.29 Inc VAT (20%)
Up to 27.5% off

See all variants from £13.29


Description unavailable

Feature Attributes

Height:
392 mm
Weight:
0.0599 kg
Width:
520 mm
Length:
594 mm
Colour:
Transparent