Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Suits & Tailoring
Ties, Bow Ties & Pocket Squares
Teddy Bow Tie Night Blue - 03201 NGT ONE
By NEOBLU
Order Code:
ZT5161402S
£8.29
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
8.29
https://www.zoro.co.uk/shop/safety/ties-bow-ties-and-pocket-squares/teddy-bow-tie-night-blue-03201-ngt-one/p/ZT5161402S
Add to quotation
View all Ties, Bow Ties & Pocket Squares
Description
Special order items are strictly non-returnable. Lead times vary. Pre-tied. Hook and eye closure.
Specifications
Specifications for Teddy Bow Tie Night Blue - 03201 NGT ONE
Product Type
Tie
Size
ONE
Material
100% Polyester
Colour
Night Blue