This orange Flexyfoot Premium Derby Handle Walking Stick is designed for people with restricted mobility who require a little assistance when walking. It has a number of features that benefit the user when out and about providing real confidence and independence.
For increased user comfort, the stick is fitted with a soft grip handle made from a soft tactile material that rests comfortably in the palm of the hand. The traditional derby styling provides the user with many grip options to best suit their requirements.
Furthermore, the walking stick is equipped with the revolutionary, uniquely designed Flexyfoot ferrule. The ferrule has flexible bellows that absorb shock when contact is made with a surface dramatically minimising discomfort in the arm and upper body.
Additionally, the hardwearing foot tread offers up to 50% more grip than a traditional ferrule and remains fully in contact with the ground at all times ensuring maximum traction.
The telescopic walking stick is fully height adjustable allowing the individual to choose the perfect height for their needs.