Ultrane 541 Glove


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Comfort, suppleness and high dexterity without any compromise on breathability and durability, Comfort: high suppleness and flexibility, dexterity at fingertips, proven breathability, Resistance: Extended use guaranteed by our exclusive process ResiComfort, coating provides resistance to friction, Washable: 1 time at 40°C, STANDARD 100 by OEKO-TEX® / Dermatological certification / Silicon Free / DMF free, Nitrile foam sandy palm, Interior seamless textile support finish, Reinforced grip exterior finish, EN 388:2016 Protective gloves against mechanical risks 4121A, EN 407 Protective gloves against thermal risks X1XXXXKey applications include:Automotive/mechanical industry, Assembly of small parts, Automotive assembly, Fitting small screws and fasteners, Precision assembly, Precision mechanical work, Mechanical maintenanceOther industries, Packaging, Warehousing and receipt of goods

Feature Attributes

Length:
330 mm
Width:
160 mm
Height:
90 mm
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome