Life Size PPE Signs - Normal Overalls


£219.99 Inc VAT (20%)

See all variants from £219.99

Description

One of our bestselling Personal Protective Equipment related safety tools, the Hi Vis Overalls Life Size PPE sign makes a real impact in your workplace. Life size cutout style signs are the attention grabber your colleagues are not expecting; therefore the life size cutout sign will get their attention faster than any other type of static signage product. They have very high reaction rates as they are both human like in appearance and stand at eye level.

Our Life Size PPE signs are chosen by HS&E Managers throughout all industries for their high impact results and continued method of reminding employers and visitors of what PPE they should be wearing at your site/in a specific area.

This method of ‘in your face’ design attracts attention not only through its life size appearance but its use of an image of a real person, making it impossible walk past without noticing.


Benefits:

• Quick and easy to install

• Professionally designed

• All areas of your business

• UV resistant inks for all weather use

• Can be used internally and externally

• Designed and Manufactured in the UK

• Portable: The pop-up PPE banner allows you to move your PPE message to where it is needed the most depending on behaviours or incidents.

• Easy to Set-up: These display solutions require no expertise for installation.

• Varying Applications: We have an extensive range of PPE equipment combinations.


What you get:

• Mobile Pop-Up Banner (2000mm high x 850mm wide)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome