Caution Underground Tapes


£16.99 Inc VAT (20%)

See 3 Product Variants
£16.99

Description

Marker tape contains a warning message and is placed above the service pipe so that during any future excavations the marker tape will be uncovered and warn the contractor of the service pipe below before damaging the pipeline.

Feature Attributes

Overall Width:
150 mm
Material:
Polythene
Overall Length:
365 m
Tape Type:
Underground
Legend Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome