Inc VAT (20%)
A polymer modified bitumen strip for sealing over cracks or failed reinstatement joints on secondary roads.
Application Area:
Outdoors
Product Type:
Anti-Slip Tape
Primary Colour:
Black
Dimensions:
30mm x 10m
Width:
30 mm
Length:
10 m