0
1
2
3
4
5
6
7
8
9
10
11
12
13

Pipeline Identification Tapes


Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

Suitable for use at filling points, drain valves, stops and flanging points.
It is recommended that pipes be clearly labelled at points where contents of the pipes could be exposed.
Polypropylene coated vinyl tape for durability.

Feature Attributes

Material:
Polypropylene,Vinyl
Overall Length:
33 m
Service Temperature Range:
40 to +70 °C
Weight:
200 g
Standards Met:
BS4800,92/58 EEC Pipemarking Directive,BS1710
Tape Type:
Pipeline Identification
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome