Ef-S 18-55mm f/4-5.6 Is Stm Lens

Order Code: ZT3292525S

£269.99 Inc VAT (20%)

Currently unavailable

Description

The ultra-portable EF-S 18-55mm f/4-5.6 IS STM lets you take your EOS to more places, delivering sharp punchy images even in low light thanks to a 4-stop Image Stabilizer. And its good for movies too, using STM autofocus for smooth focus transitions. Ultra-compact design Take your EOS DSLR to more places with a shorter, lighter standard zoom lens thats designed for portability. Versatility & performance The EF-S 18-55mm f/4-5.6 IS STM can tackle a variety of subjects, from landscapes to portraits, and delivers great looking photos you will be proud of. A smooth performer with movies too The lens focuses more gradually when shooting movies, for smooth focus transitions. Its Image Stabilizer removes camera movements for steadier footage. Easy to use A great choice for those just starting out in photography or looking for an affordable but high quality lens. A manual focus ring provides additional creative control. Features 18-55mm Zoom rangef/4 - 5.6 Maximum aperture4-stop Image StabilizerSTM AutofocusSuper Spectra Lens CoatingOptional Lens hoodMax. diameter x length (mm) : 66.5 x 61.8Weight (g) : 215 Specifications Image Size: APS-C 35mm film equivalent focal length (mm) : 29-88 Angle of view (horzntl, vertl, diagnl) : 64 30 - 23 20, 45 30- 15 40, 74 20 - 27 50 Lens construction (elements/groups) : 12/10 No. of diaphragm blades: 7 Minimum aperture: 22 - 321 Closest focusing distance (m) : 0.25 Maximum magnification (x) : 0.25 (at 55mm) Distance Information: Yes Image stabilizer (stops) : 4.0 AF actuator: STM

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome