Complete Hoods - Hi-Vis Yellow - One


£51.99 Inc VAT (20%)

See 2 Product Variants
£51.99

Description

Fluorescent. Dirt resistant. Anti-static, acid-protective and flame retardent. Protects from electric arcs and occasional welding arcs. Properties are achieved when the hat is attached to the multiprotective 19835-217 jacket. Breathable, wind and waterproof. Taped seams. Adjustable drawstring at front of waist. Attaches with press studs. Can be worn over a helmet with visor.

Features & Benefits
- Anti-static, acid-resistant and flame-retardant.
- Breathable, wind and waterproof with taped seams.
- Dirt repellent.
- Hood with adjustable drawstring.
- Can be worn over a helmet with visor.
- Properties are achieved when the hat is attached to the multiprotective MASCOT 19835-217 jacket.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 55% modacrylic/39% cotton/5% polyamid/1% carbon fibres
- Weight: 320 g/m²
- Quality Remark: Twill/Ripstop

Feature Attributes

Colour:
Hi-Vis Yellow
Length:
200 mm
Width:
150 mm
Height:
50 mm
Fabric Weight:
0.172 kg
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome