Knee Pad Molded Rubber


£13.39 Inc VAT (20%)

See all variants from £13.39


Description unavailable

Feature Attributes

Colour:
Black
Material:
Rubber, elastic straps
Standards Met:
UKCA
Width:
5 mm
Protection Type:
Knee Protection
Size:
One Size