11-280 Cut C Sleeve Gloves

11-280 Cut C Sleeve Gloves


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

High-quality work gloves providing superior protection with unmatched comfort.
High cut protection sleeve allows excellent breathability.

Features and Benefits
• Intercept & trade Cut Resistance Technology provides best-in-class cut protection and provides a soft, cool feel to the worker
• The seamless design and the options of lengths and widths ensure an excellent fit and makes it the No. 1 choice for all-day comfort
• The HyFlex 11-280 & 11-281 Intercept & trade sleeves are engineered to perform in combination with any HyFlex cut resistant glove
• Available in two versions: Wide & Narrow

Typical Applications
• Glass repair and replacement|Handling metal sheets & panels

Standards Met
• Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600

See full description

Feature Attributes

Colour:
Grey
EN388: 2003:
Yes
EN388: 2016:
Yes
Series:
11-280
Cuff Style:
Knit
EN388 Puncture:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome