Compression Quad Sleeve


£11.99 Inc VAT (20%)

See 4 Product Variants
£11.99

Description

Super soft, quick dry breathable fabric.Thin and lightweight to maximise heat emission.Graduated compression: 15-20mmHg.Seamless 360° knit.360° compression around quad absorbs 'shockwave' effect on muscles, veins and joints.Increases circulation and reduces lactic acid build-up and muscle fatigue during exercise and running.Silicon leg grip.Easy to pull on and off.Shaped to fit design, supporting body's natural angles.Tag free.

Feature Attributes

Colour:
Black
Product Type:
Accessory
Material:
70% nylon/30% elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome