0
1
2

Kevlar Cut Resistant Sleeves, Yellow


Select
£5.59 Inc VAT (20%)


See all variants from £5.59

Description

Protect your arms against cuts, slashes, and tearing with Touchstone Sleeves™. Made with 100% Kevlar®, these high-performance arm protectors are extremely comfortable for prolonged wear. Choose from a range of lengths to suit your individual needs.

Features and Benefits
• Thumb slots ensure that the wrist or arm are not exposed (not applicable to 12" sleeve)
• Can be machine washed or dry cleaned for user convenience
• Heat retardant to offer burn protection

Typical Applications
• Steel handling
• Cable and coupling work
• Can and bottle production
• Press works
• Glass manufacturing and glazing

Standards
• EN388
• EN407

Notes
• Kevlar® is a DuPont® registered trademark
• Sleeves are sold as singles

See full description

Feature Attributes

Colour:
Yellow
EN388 Cut:
3
Series:
Touchstone
Sleeve Material:
Kevlar®
Cuff Style:
Knit
EN388 Puncture:
X
More attributes