Nevada Double-Ply Medium Weight Cut Resistant Sleeves


Select
£6.59 Inc VAT (20%)


See all variants from £6.59

Description

Delivering cut level 3 resistance, the Nevada™ double-ply sleeves are a medium weight solution to various workplace risks. Protecting the arms and wrists from heat, cuts and abrasion injuries, the thumbhole design prevents slipping and gives added protection to the palms.

These sleeves are ambidextrous and available in three lengths to suit a range of arm sizes.

Features and Benefits
• Machine knitted double ply sleeve for extra protection
• Seamless liner avoids skin irritation during prolonged wear
• Elasticated for extra comfort and security
• Machine washable for extended product life

Typical Applications
• Aerospace
• Automotive
• Manufacturing
• Glass
• Steelworks

Standards
• CE Category II
• EN388:2003 1.3.3.4.
• EN407:2004 4.1.3.2.1.2.

Warnings
• Does not protect against high speed or serrated blades
• Do not wear when there is a risk of machine entanglement

Notes
• Priced per sleeve

See full description

Feature Attributes

EN388 Cut:
3
EN388 Abrasion:
1
Colour:
Yellow
EN388 Puncture:
4
Cuff Style:
Knit
EN388 Tear:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome