Essentials Rain Jacket Dark Shadow


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

When there's no chance of seeing the sun put on the Essentials Rain Jacket and get it done. This jacket's Storm Blocker Plus waterproof windproof and breathable shell also features a spandex weave for increased mobility.Logo Label on Left BicepDual Layer Storm Flaps at Center FrontLower Drop-In Zip Closure PocketsAdjustable Cord Locks at HemAdjustable Hood with Elastic Cord and Cord LocksTwo Interior Drop-In Pockets

Feature Attributes

Material:
92% Polyester 8% Spandex
Colour:
Dark Shadow
Upper Material:
92% Polyester 8% Spandex
Gender:
Men
Fastening:
Zip
Fitting:
Roomy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome