Hi-Vis Rain Jacket


£24.99 Inc VAT (20%)
3.5% off

See 5 Product Variants
£24.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3, EN343: class 3:1.Waterproof with taped seams.Windproof.Concealed adjustable hood.Full length zip with inner zip guard.Two reflective bands around the body, sleeves and one over each shoulder.Two front pockets.Rear vents.Inner elasticated storm cuffs.Co-ordinates with PW012.

Feature Attributes

Product Type:
Jacket
Gender:
Men
Colour:
Yellow
Material:
PVC coated polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome