Rain Coat Hi-Vis Level 2, 4306


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Raincoat in high visibility for you with work assignments that require a durable but also movable rainwear. It is wind and waterproof with welded seams and ventilation at the back. The coat has removable adjustable cap, soft fleece lined collar and is fitted with easily accessible pockets such as removable ID-card pocket, front pockets with cover and push button and napoelon pocket inside front lock. Robust hidden two-way zipper with zipper up to the collar, front with push buttons and a storm button that keeps the fluid away. Good fit with adjustable sleeve closure with velcro and inner neoprene wristlet that keeps the body warmth even when wet. The coat has a unsnappable drop-neck at the bottom. Certified according to EN 343, Protective Clothes against bad weather and EN ISO 20471, Class 3, Protective clothing with high visibility

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome