Rain Coat Hi-Vis Level 3, 4326


£102.99 Inc VAT (20%)

See 23 Product Variants
£102.99

Description

Raincoat in high visibility for you with work assignments that require extreme wear resistance of a rainwear. It is wind and waterproof with welded seams. The coat has removable adjustable cap, soft fleece lined collar and has easy-access pockets such as retractable ID-card pocket, front pockets with flap and push button and napoelon pocket inside the front cover. Hidden strong two-way zipper up to the collar, front with push buttons and a storm button that keeps the fluid away. Good fit with adjustable sleeve closure with velcro and internal neoprene wristlet that keeps the body warmth even when wet. The jacket has a unsnappable drop-neck at the bottom. Certified according to EN 343, Protective clothing against bad weather and EN ISO 20471, Class 3, Protective clothing with high visibility

Feature Attributes

Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome