Rain Jacket Hi-Vis Level 3, 4327


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

The ultimate rain jacket for the most extreme weather conditions. Strength, flexibility and extremely good protective features characterize this hi vis rain jacket, particularly suitable for people who often work outside in wet conditions and bad weather. It is wind and waterproof in strong material with welded seams, it also has a hidden zip with a storm buttons which are effective at keeping rain away from the body. The fleece-lined collar provides protection and warmth without rubbing against the skin. Adjustable sleeve hems with internal neo-prene cuffs to stop the rain seeping in while you work. Certified to EN 343, protective clothing against bad weather and EN ISO 20471, Class 3, protective clothing with high visibility

Feature Attributes

Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome