Terrain Jacket Moss


£64.99 Inc VAT (20%)

See 4 Product Variants
£64.99

Description

Based on the functional styling of classic work wear the Terrain Jacket offers heritage inspired characteristics in a completely modern work jacket.Durable water resistant fabric.Exposed center front zip with storm flap and beard guard.Quilted insulated body for warmth and maximum performance.Lower front pockets with secure snap closure and side entry hand warmer pockets.Inside left chest pocket with hook and loop flap closure and wire management.Inside right patch pocket.Rib collar and cuffs for comfort.Vented side opening for improved fit when seated.Drop tail hem.

Feature Attributes

Material:
100% Polyester
Width:
680 mm
Colour:
Moss
Length:
810 mm
Fabric Weight:
910 g
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome