Rescue System with Hub


Select
£1,239.99 Inc VAT (20%)


See all variants from £1,239.99

Description

Fully automatic emergency rescue and controlled descent device can be used for evacuation, controlled descent rescue and assisted rescue with lifting capabilities in a wide variety of elevated work area & heights.

Features and Benefits
• Lightweight and compact design for easy, comfortable use
• Flexible design to allow customisation to suit rescue situation
• Assisted rescue pick-off for when a victim is unable to get to safety alone
• Simple hook design to allow quick attachment for assisted descend to safety
• Fully automatic operation for controlled descent
• Bidirectional design allows for multiple rescues
• Ready to use, built-in rescue lifting wheel for quick use
• Kernmantle rope to optimize strength, durability, and flexibility
• Corrosion resistant construction for high strength
• Equipped with integrated rope ears and dual brake system for ultimate control

Notes
• Range of lengths are available
• CE EN 341 cl A

Feature Attributes

Series:
DBI-SALA® Rollgliss R550
Standards Met:
CE EN341, EN1496
Maximum Weight Capacity:
282 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome