Self-Retracting Lifelines


£149.99 Inc VAT (20%)

See 3 Product Variants
£149.99

Description

Self-Retracting lifelines are housed super-tough durable nylon and provide an economical fall protection solution without compromising on performance or safety.

Features and Benefits
• Economic high strength, 2.5 cm polyester fall protection webbing solution for high performance or safety
• Self-locking snap hook on lifeline and fast activating speed sensing brake system for control
• Compact and lightweight design for easy use
• Swivel top anchor point to allow easy alignment with the lifeline to avoid any torsion of the webbing when the user is working
• Robust and impact resistant stackable thermoplastic housing to protect in tough situations
• High capacity external impact indicator and energy absorber for easy inspection

Typical Applications
• Working at height
• Construction
• General industry
• Mining
• Oil & Gas
• Transportation

Notes
• Available in a range of lengths
• Heat-shrunk PVC coating on the shock pack
• CE Certified to EN360

See full description

Feature Attributes

Standards Met:
CE EN 360, 2002
Series:
Protecta®
Product Type:
Self-Retracting Lifeline
Maximum Weight Capacity:
140 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome