OptimAir 3000 Full Face Mask with Hole & Helmet Hood


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

The MSA OptiTop hooded face protection is a great accessory to the MSA OptimAir 3000 range of respirators which provides the user in a positive pressured filtered air. It comes with a hose for simple plug-and-play action and provides a secure connection ensuring the safety of the user. The integrated visor provides great visibility so is ideal when painting as it allows for a wider field of view. The attachable helmet hood provides protection to the rest of the users head from contaminants.

Features and Benefits
• Integrated hose attaches securely and easily to the OptimAir 3000 range of respirators for user safety
• Integrated visor allows for a wide field of view and visibility
• Attachable helmet hood provides protection to the rest of the wearers head from contaminants

*Images are for illustration purposes only*

See full description

Feature Attributes

For Use With:
OptimAir 3000 EX,OptimAir 3000 A,OptimAir 3000
Package Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome