R01-2004 - Replacement Membrane Kit for SR100/SR200/SR90-3

Order Code: ZT3138464S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.725%
10 - 19£12.0510%
20 +£11.3815%


Description

Membrane kit for half mask SR 100 secure that you keep your Half-Mask Respirator functioning effectively and lasting longer. The kit contains 1 pcs inhalation membrane, 2 pcs exhalation membranes, and 2 pcs protective caps. Meets and exceeds NIOSH standards for air purifying respirators.

FEATURES:
Exhalation valves reseal instantly with each breath securing an extremly high protection factor
Protective caps made of high quality nylon plastic material
Membranes made of heat treated silicone
Protective caps are specifically designed to protect the membranes and the sealing area of the valve seat
Membranes in orange color for easy inspection prior to use
This membrane kit provides valve replacement for SR-100, SR200, and SR 90-3 (Next generation of SR90 Respirator)
KIT INCLUDES:
Kit for half mask SR 100 and SR200
1 pc inhalation membranes.
2 pcs exhalation membranes.
2 pcs protective caps.
PRODUCT SPECIFICATIONS:
Depth: 0.5
Height: 2
Width: 2
NIOSH Classification: P1

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome