Versaflo S-Series Headcovers & Hoods


Select
£82.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £82.99

Description

Designed for use with an approved 3M™ air delivery unit, the Versaflo™ S-Series headcovers and hoods supply head, neck, and shoulder coverage in environments where particulate, gases and vapours are a risk.

Features and Benefits
• Integrated suspension hoods fully assembled and ready to use
• Size reducing comfort pad for wearability
• Adjustable straps for optimised fitting

Typical Applications
• Pharmaceutical
• Food processing
• Chemical industry
• Woodworking
• Medical and healthcare
• Manufacturing

Standards
• EN166:2:F:3 (Optical class 2, low energy impact F and liquid splash 3)
• EN12941:1995 + A2:2008 and EN14594:2005 (Respiratory protection)

Notes
• High performance: APF 1000 when used as part of a NIOSH-approved powered or supplied-air respiratory system
• For use with powered and supplied air respirators
• S-433: General-purpose, cost-effective fabric
• S-533: Low-linting fabric, high durability
• S-855E: Sealed seam hood assembly with inner collar and premium head suspension

See full description

Feature Attributes

Product Type:
Hood
For Use With:
3M Versaflo™ Air Respirators
Package Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome