Series 7000 Half Mask Silicone


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

The Moldex Series 7000 Half Mask is extremely lightweight and the low-profile design offers an excellent field of vision. Made from silicone for increased comfort and stability in extreme temperatures. Easily accessible components for cleaning and maintece. Use with Moldex EasyLock Filter system that requires no additional clips or holders. Available in small, medium and large sizes.

Feature Attributes

Mask Type:
Half Mask
Series:
7000
Product Type:
Half Face
Standards Met:
EN 140, 1998
Material:
Silicone