Its adjustable head harness helps you find the ideal fit while the large polycarbonate visor provides face protection and a wide field of vision. Connect the breathing hose to the power unit and select from the Sundström range of filters to provide breathable air to the wearer.
About-
• Respirator face shield for use with the Sundström SR 500 EX powered respirator (available separately)
• Can also be used with the SR 507 compressed-air supply regulator but only in non-explosive environments
• Polycarbonate visor is resistant to impact and scratches, and provides a wide field of vision
• ATEX-approved for use in potentially explosive environments
• Visor can be flipped up when not in use
• Replacement visors are available separately
• Air supply keeps the visor demisted
• Adjustable head harness for a great fit
• Replaceable, flexible breathing hose
• Equipped with exhalation valve
• It is essential that a risk assessment is carried out by a competent person before work is started in a potentially explosive environment
Specifications-
EN 12941:1998 + A2:2008
EN 14594:2005
EN 166
ATEX 2014/34/EU
II 2 D Ex ib IIIC T195° Db, II G Ex ib IIA T3 Gb
Assigned protection factor (APF) : 40 (3A, 3B) , 40 (TH3)