Convex Interior Security Mirrors


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

These multi-purpose convex mirrors are designed for interior use in areas with limited views or blind spots. Ideal for use in factories, warehouses or monitoring entrances in shops and offices, they make an excellent addition to both security and safety.

Features and Benefits
• Available in two sizes to suit your needs
• Fully adjustable fixing brackets allow for easy positioning
• Polymir® unbreakable mirror, anti-UV treated for longevity
• Delivers a high quality, sharp image without distortion
• Offers 90° views in 2 directions

Feature Attributes

Mirror Type:
Interior
Material:
Polymir
Special Features:
Unbreakable,Anti-UV Treated
Backing Material:
Acrylic
Edge Colour:
Orange
Shape:
Circular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome