1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Safety Banners and Posters
Resuscitation Signage

Resuscitation Signage


2 Variants From
£24.99

Inc VAT (20%)

See 2 Product Variants
£24.99

Description

Made from laminated paper, these resuscitation safety signs are the simple way to inform and provide personnel and staff with essential safety knowledge. Safety posters encourage employees to practice safety precautions and create a work environment that possesses a safety consciousness. As an employer, you have a legal obligation to ensure your employers and site visitors are equipped with the relevant safety knowledge to your premises.

Features and Benefits
• Highlights the key steps to effective resuscitation
• Equips personnel with potentially life-saving knowledge
• Available with instructions for resuscitation of children or adults depending on your requirements
• Laminated finish protects the poster from wear and tear

Typical Applications
• Offices
• Schools
• Warehouses
• Institutional
• Industrial

Standards
• Conforms to BS EN ISO 7010

See full description

Feature Attributes

Type:

Poster

Overall Height:

420 mm

Overall Width:

590 mm

Material:

Laminated Paper

Braille:

No