Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Signs & Labels
/
Signs & Guides
/
Safety Banners and Posters
Hover to enlarge the image
Safety Poster - Resuscitation of Children
By
Spectrum Industrial
Order Code:
ZT1110941P
MPN:
13220
View all Safety Banners and Posters
Product Description
Safety Poster - Resuscitation of Children
Specifications
Installation
Double Sided Tape/Suitable Holder
Material
LAM
Depth
0.5mm
Width
590mm
Length
420mm
Type
Safety Posters
Weight
0.09kg
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome