XC Safety Glasses with FogBan lens


£9.39 Inc VAT (20%)
Up to 6% off

See 2 Product Variants
£9.39

Description

XC for X-tra Coverage, X-tra Comfort, X-tra Control X-tra Coverage.

These safety glasses provide a total wraparound coverage, ensuring exceptional vision and complete protection. The different lenses offer a wide choice for every application and provide all-day comfort.

Features:
-Adjustable temples & lenses
-Flexible nosepiece and frame
-Lenses can be changed easily without replacing the entire frame
-Protect from the top of the eye to the bottom with no gaps
-Fit a variety of faces

Feature Attributes

Resistance Features:
Scratch-resistant
Lens Material:
Polycarbonate
Frame Colour:
Blue
Frame Style:
Half-Frame
Standards Met:
EC1144,ISO 9001 / 2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome