Inc VAT (20%)
The Scan Viper SBP Safety Boots have a full grain leather upper, 200-joule steel toecap and penetration resistant steel midsole. Fitted with a dual-density PU outsole, this cushioned sole ensures high levels of comfort. There is also an energy-absorbing heel that maintains comfort over long periods. The fuel and oil-resistant, SRC-rated slip-resistant sole increases wear safety, making these boots ideal for tradesmen. Conforms to EN ISO 20345Safety Rating: SBPSlip Rating: SRC
Colour:
Black
Style:
Work Boots