1125 Classic Safety Helmets


Select
Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

The general-purpose Classic safety helmets from Centurion® are designed for all-round protection from knocks and bumps. Designed with a 20mm reduced peak, users retain maximum vision and reliable safety.

Features and Benefits
• High-Intensity Polyethylene (HDPE) shell for reliable head protection
• 6-Point Sewn Terylene cradle for user comfort
• Brushed Nylon foam sweatband to keep you cool and dry
• Slip ratchet for a secure fit

Standards
• EN397:2012 + A1:2012

Notes
• Weight: 340g

See full description

Feature Attributes

Peak Style:
Reduced Peak
Side Slot Type:
Includes Side Slots
Material:
High Density Polyethylene
Visibility Features:
Not a High-visibility Hat
Ventilation Type:
Not Vented
Series:
1125
More attributes