C6 ABS 6-Point Harness Safety Helmet


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

These C6 ABS 6 Point Harness Helmets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

The Halo® range of short peak side vented safety helmets have been designed with comfort and performance in mind. Available in a range of colours, each safety helmet is manufactured from ABS plastic with a 6-point textile suspension harness and fleece sweatband.

Both practical and stylish, these helmets are designed to protect personnel whilst on site. Each helmet also includes a rain gutter and slots for hearing or eye protection accessories.

Features and Benefits
• 6-point textile suspension harness for comfortable wear
• Washable fleece sweatband keeps sweat out of the eyes and off the face
• Manufactured from ABS plastic for resilience and product longevity
• 12 ventilation holes maintain airflow and wearer comfort
• Ratchet adjustable headband for easy fitting
• 4-point self-releasing chin strap mounts for optionally secured fitting
• Slots (30mm) for hearing or eye protection accessories
• Rain gutter prevents the collection and draining of water onto the wearer
• German manufactured for a lower carbon footprint
• Available in a range of colours to suit your needs

Standards
• Halo® products are BSI tested
• EN 397:2012 + A1:2012

See full description

Feature Attributes

Material:
ABS
Ventilation Type:
Vented
Adjustment Type:
Ratchet
Side Slot Type:
Includes Side Slots
Size:
53-62 cm
Visibility Features:
Not a High-visibility Hat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome