0
1
2
3
4
5

EVO3 Mid Peak OneTouch Vented Safety Helmets


Select
Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

With a super-strong HDPE shell for all-day protection, the EVO®3 Comfort Plus helmet is suitable for a wide range of working environments. The helmet benefits from the 6-point terylene cradle harness system, which ensures unrivalled comfort without compromising on performance.

Features and Benefits
• Egyptian cotton sweatband core with porous PU coating for superior comfort
• Ventilation at the side and rear to reduce heat build-up by an average of 2 - 3°C
• Universal slots enable firm fitting of a range of Surefit safety visors and ear defenders
• Extra large area for branding logos on the front, sides and rear
• Slip ratchet adjustment for a secure fit
• HDPE shell is fully recyclable

Standards
• EN 397:2012

Approvals
• BSI Kitemark

Feature Attributes

Series:
EVO®3
Adjustment Type:
Ratchet
Side Slot Type:
Includes Side Slots
Material:
High Density Polyethylene
Ventilation Type:
Vented
Peak Style:
Standard Peak
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome