0
1
2
3
4

G2000 Solaris Safety Helmets


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

The G2000 is an extremely high-class CE-marked hardhat with effective shock absorption. It meets European standard EN 397 with approved extra requirements for lateral deformation (LD), molten splash metal (MM) and low temperature (-30°C). Features include a special profile design to enable helmet mounted ear muffs, ventilation, allowing free airflow between the helmet and its harness and an adjustable snap attachment in the balance point of the helmet to allow simple attachment of accessories, such as muffs, headsets and visors.
Colours: Grey, yellow, white, orange, red, blue and green
Weight: 340g
Size: 54-62 cm

See full description

Feature Attributes

Ventilation Type:
Vented
Visibility Features:
Not a High-visibility Hat
Standards Met:
EN 397

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome