1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Safety Helmets

Nexus Linesman Non-Vented Safety Helmets


Select
Select
See all variants from
£33.99Inc VAT (20%)

See all variants from £33.99

Description

Includes a 4-point quick release harness for added stability and comfort, with non-vented shell for improved electrical resistance. Premium Dry-Tech sweatband as standard for maximum comfort. "Micro" peak for maximum upward visibility. Unique rear shell design providing nape protection and freedom of movement.
Meets standard EN397.

Feature Attributes

Visibility Features:
Not a High-visibility Hat
Ventilation Type:
Not Vented
Material:
ABS
Standards Met:
EN397,EN1242