Washable soft padding with 2DRY technology for maximum comfort, Sanitized antibacterial treatment acts as internal deodorant, Maximum ventilation thanks to the ten air intakes, Micrometrical adjustment system provides quick and precise adjustment, Universal-adjustable, Multilateral hit protection ensured, EPS inner shell for best shock absorption and protection, Conforms to EN397, Full face visor KAWVI00003-015 is available (no screws required), Visors KAWVI00002-009 and KAWVI00002-015 available (No screws required), Ear Defenders KAWHP00001-202, KAWHP00001-203 and KAWHP00001-205 available (Bayonet adapter KAWAC00003 required)Plasma Product Updates , NEW Quick Fit System Improved stability on the neck, better overall, comfort, and improved fit with accessories. IMPROVED Anti-Intrusion Mesh, Upgraded debris protection with greater resistance and longer durability. AESTHETIC UPDATES- NEW Black Headlamp Clips, NEW Black Headband, NEW Color-Coded Buckle corresponds to EN standards Orange = EN 397,Green = EN 12492