Superplasma PL V2 Helmets


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

Approved to EN 12492 (The standard for Mountaineers and industrial work at heights, Maximum ventilation. The air intakes and internal outflow channels guarantee effective breathability, Helmet is equipped with strong external carrying clips with front antislide insert, compatible with all headlamps with elastic bands, The air intakes are equipped with an anti-intrusion grille that prevents entry of debris whilst maintaining breathability, Four point chinstrap crossed at the back to secure the helmet to the head better. Safety release system allows quick fastening and opening of the locking mechanism in conformity with EN 12492. Provided with lateral divider for adjusting the length of straps, Special hook on the chinstrap which allows the helmet to be attached to the harness, The Sanitized® treatment is an antibacterial treatment that acts as an internal deodorant counteracting the development of unpleasant odours. Thanks to its hygienic function, it effectively prevents bacterial proliferation by increasing freshness and comfort of the fabric in contact with skin. High-tech fabric that dries very quickly, helping the dispersion of moisture to the outside and leaving a pleasant feeling of freshness. The innovative and exclusive UP & Down technology ensures a precise and comfortable fit around the neck. A centre wheel and two side flaps allow quick adjustment of the helmet not only in width but also in height and tilt. Provided with attachment for fitting visors, Range of face visors available which simply attach to the helmet. Full face visor KAWVI00003-015 is available (no screws required), Visors KAWVI00002-009 and KAWVI00002-015 available (No screws required), Ear Defenders KAWHP00001-202, KAWHP00001-203 and KAWHP00001-205 available (Bayonet adapter KAWAC00003 required)Plasma Product Updates , NEW Quick Fit System Improved stability on the neck, better overall, comfort, and improved fit with accessories. IMPROVED Anti-Intrusion Mesh, Upgraded debris protection with greater resistance and longer durability. AESTHETIC UPDATES- NEW Black Headlamp Clips, NEW Black Headband, NEW Color-Coded Buckle corresponds to EN standards Orange = EN 397,Green = EN 12492

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome