0
1
2
3

V-GARD 200 Vented Safety Helmet with FAS-TRAC III Suspension and Sewn PVC Sweatband


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The V-GARD 200 is a modern and stylish safety helmet made of UV stabilised ABS and offers good resistance to scratches. The helmet has a short peak for improved upwards vision. The FAS-TRAC III harness provides comfort and breathability to the wearer. The ventilation system has larger holes on the upper side to improve effectiveness. The helmets come in a variety of colours to suit your workplace.

Features and Benefits
• Effective ventilation system with larger holes on the upper side
• UV stabilised ABS helmet shell offers good resistance to scratches and offers lateral crush protection
• Short peak for improved upwards vision
• FAS-TRAC III harness provides superior comfort to the wearer

*Images are for illustration purposes only*

Feature Attributes

Ventilation Type:
Vented
Adjustment Type:
Ratchet
Standards Met:
EN50365:2002,EN397: 2012
Visibility Features:
Not a High-visibility Hat
Material:
ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome