0
1
2
3
4
5
6
7
8
9

V-Gard 500 Safety Helmets with PushKey Sliding Suspension


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

High quality helmets suited for various applications. The helmets feature a high performance ABS shell with a rain gutter for better comfort in all conditions. The helmets also have built-in 30mm slots to allow for the attachment of hearing/face protection and come complete with an MSA PushKey sliding suspension. Conforms to EN397: 2012.

Features and Benefits
• High performance ABS with rain gutter for better comfort and usage in all conditions
• Built in 30mm slot to allow for attachments to suit all environment

Feature Attributes

Adjustment Type:
1-Touch
Standards Met:
ANSI/ISEA Z89.1-2009 Type 1 Class E,AS/NZS 1801:1997
Material:
ABS
Visibility Features:
Not a High-visibility Hat
Side Slot Type:
Includes Side Slots
Series:
V-Gard 500
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome