0
1
2
3

V-GARD 520 Non-Vented Safety Helmet with FAS-TRAC III Suspension and Integrated PVC Sweatband


£19.99 Inc VAT (20%)

See 4 Product Variants
£19.99

Description

The V-GARD 520 is a modern and stylish safety helmet made of UV stabilised ABS and offers good resistance to scratches. The helmet has no peak for confined spaces and allows perfect upwards vision when working at heights. The FAS-TRAC III harness provides comfort and breathability to the wearer. The helmets come in a variety of colours to suit your workplace.

Features and Benefits
• Ideal design for adapting earmuffs, visors or attaching headbands
• UV stabilised ABS helmet shell offers good resistance to scratches and offers lateral crush protection
• No peak for confined spaces and ensures perfect upward vision when at height
• FAS-TRAC III harness provides superior comfort to the wearer

Feature Attributes

Material:
ABS
Standards Met:
EN50365:2002,EN397: 2012
Ventilation Type:
Not Vented
Visibility Features:
Not a High-visibility Hat
Adjustment Type:
Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome